SVEPA47FF3
Millipore Express® SHR, OptiScale® Capsule
OptiScale® 47
Synonym(s):
Millipore Express SHR Optiscale 47mm 0.1 μm 3/4 in. TC/TC
About This Item
material
polyethersulfone
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
OptiScale® 47
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
25 °C max. inlet temp.
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
cartridge nominal length
2.91 in. (74 mm)
inlet connection diam.
3/4 in.
outlet connection diam.
3/4 in.
matrix
Millipore Express® SHR
pore size
0.1 μm
fitting
inlet sanitary flange
outlet sanitary flange
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
- Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service