Skip to Content
Merck
All Photos(1)

Key Documents

SCT246

Sigma-Aldrich

BioTracker BioCyTASQ G-Quadruplex (G4) Cell Probe

Synonym(s):

G quadruplex probe, G4 ligand, G4 probe, G4 tetrad probe, Live Cell Imaging Probe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106514
NACRES:
NA.47

packaging

vial of 1 mg

Quality Level

manufacturer/tradename

Millipore

growth mode

N/A

technique(s)

DNA sequencing: suitable
RNA extraction: suitable
nucleic acid detection: suitable

detection method

fluorometric

shipped in

dry ice

storage temp.

−20°C

Application

DNA/RNA G-quadruplexes (G4s) are four-stranded nucleic acid structures that fold from numerous guanine (G)-rich sequences found in the genome and transcriptome. Their abundance and localization in critical regulatory regions make them key players in genetic diseases (cancer, neuropathology), but not only (e.g., viral infection). For this reason G4s have garnered intense interest as potential targets in different therapeutic areas.


The BioTracker BioCyTASQ G-quadruplex G4 cell probe is optimized for detection (1) and/or the isolation of G4s (2,3). BioCyTASQ utilizes the template-assembled synthetic G-quartets (TASQ) (4) concept as a biomimetic ligand for G-quadruplexes, a design which results in high specificity for folded G4.

References1.ACS Chem Biol. 2021, 16: 905–914 2. Nature Protoc. 2022, 17: 870–889 3. STAR Protoc. 2024, 5: 103480 4. Acc. Chem. Res. 2023, 56: 350–362 5. iScience 2023, 26:106846
Purity: > 98% confirmed by HPLC, HNMR, LC-MS and elemental analysis

Features and Benefits

BioCyTASQ is suited to visualize G4s in cells in a 2-step protocol referred to as pre-targeted G4 imaging, which relies on the use of a fluorescent streptavidin (1). BioCyTASQ is also suited to isolate G4s by affinity capture experiments, in a protocol named G4RP for RNA G4s, (2,3) or G4DP for DNA G4s (5)). These G4-selective chemoprecipitations allow for their identification by either PCR, RT-PCR, or sequencing.

Physical form

Lyophilized. White solid.

Storage and Stability

Store BioTracker BioCyTASQ G-quadruplex G4 cell probe at -20°C, desiccated and protected from light

Other Notes

Fluorescent detection of nucleic acid G4 quadruplexes in cells and tissues

Legal Information

BioTracker is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service