Z741403
Vornado™ Vortexer
purple, AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
Recommended Products
feature
Motor activated by touch
packaging
pack of 1 ea
manufacturer/tradename
Benchmark Scientific BV101-P
parameter
+4-65 °C temp. range
2800 rpm speed
4 mm (orbit)
size
9.4 cm (3.7 in.) × 9.9 cm (3.9 in.) × 6.6 cm (2.6 in.)
weight
1 lb
color
purple
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Powerful is the best word to describe this mini-vortexer. With a 4 mm orbit and fixed speed of 2800 rpm, the Vornado instantly vortexes even the largest samples, including a nearly full 50 mL tube. Despite its powerful motor, the Vornado has a footprint of less than 4X4 inches, allowing it to fit on even the most crowded bench.
Insta-Touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases.
The Vornado′s unique head design prevents liquids from entering the housing, prolonging motor life. The unit is available with five different cup head colors.
Insta-Touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases.
The Vornado′s unique head design prevents liquids from entering the housing, prolonging motor life. The unit is available with five different cup head colors.
Legal Information
Vornado is a trademark of Benchmark Scientific, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service