Skip to Content
Merck
All Photos(1)

Key Documents

Z684597

Ace Rotary Evaporator Purge Adapter

joint: SJ 35/20, valve diam. 2 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

Joint

joint: SJ35/20

manufacturer/tradename

Ace Glass 3953-05

L

75 mm

valve diam.

2 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Glass purge adapters for use with popular brands of rotary evaporators. Top has 35/20 socket joint for joining with the trap or condenser. The bottom has a 35/20 ball joint for connecting to the receiver flask. The middle or purge tube has either a 4 mm PTFE stopcock or a 2 mm valve to allow for purging or adding a purge gas into the flask assembly.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service