Skip to Content
Merck
All Photos(1)

Key Documents

Z683310

Binder drying oven ED series

ED 056, AC/DC input 120 V AC

Synonym(s):

drying ovens

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.24

AC/DC input

120 V (AC)

feature

CSA approved
timer Electronic 0-99.59 h and continuous operation

packaging

pack of 1 ea

manufacturer/tradename

ED 056

parameter

15 above room temperature-300 °C temp. range

inner chamber volume

57 L

inside L × W × H

565 mm × 560 mm × 625 mm

inside W × D × H

360 mm × 380 mm × 530 mm

weight

39 kg

Looking for similar products? Visit Product Comparison Guide

General description

Natural convection ovens for all sterilization and drying tasks. It is also optimally suited to precise warm storage. Thanks to their temperature accurancies and efficiency, the drying ovens and heating chambers in the ED series are very economical.

  • APT.Line Preheating chamber technology
  • Digital temperature setting with ramp function
  • Temperature safety device CI.2
  • 2 chrome plated shelves
  • Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide
USB port for recording data

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service