Skip to Content
Merck
All Photos(1)

Key Documents

Z681792

CellCrown inserts

6 well plate inserts, non-sterile

Synonym(s):

3D, 3D Cell Culture, 3D scaffolds, cell scaffolds

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
Pricing and availability is not currently available.

material

colorless wells
polycarbonate

sterility

non-sterile

feature

lid

packaging

pack of 3 ea

manufacturer/tradename

Scaffdex C00003N

size

6 wells

pore size

1 μm

Looking for similar products? Visit Product Comparison Guide

General description

CellCrown 6 comes available as 5 models; non-sterile and sterile empty inserts and with preattached, white nylon membrane with pore size of 5 μm and with polycarbonate filter with pore size of 1 μm. Nylon filter is hydrophilic and binds proteins. Polycarbonate is the right material choice for the filter when cells and proteins are not wanted to attach on the filter.
CellCrown is a disposable insert, which immobilizes a sample in its place on a 6, 12, 24, 48, and 96-well plate. Fibers, foils, membranes, textiles, tissue and block like samples can be fixed with CellCrown in a firm, adjusted position in the well. The sample can be left in the well during the change of media by means of a pipette between the wall of the well and the CellCrown. The lid of the well plate can be closed while CellCrown is used. The insert can be removed from the well plate and unloaded after cell culturing without damaging the sample. CellCrown is made of medical grade polycarbonate and the product range includes sterile products ready to use as well as non-sterile products to be sterilized by the user. Sterilization can be by gamma or e-beam radiation, autoclaving, ethylene oxide gas and plasma sterilization.

Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.

Legal Information

CellCrown is a trademark of Scaffdex Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service