Skip to Content
Merck
All Photos(1)

Key Documents

Z564877

Plas-Labs controlled atmosphere chamber

AC/DC input 120 V AC, US plug

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

manufacturer/tradename

Plas-Labs 855-AC

availability

not available in EU

inside H × W × D

26 in. × 41 in. × 28 in.

outside H × W × D

38 in. × 55 in. × 35 in.

port size

8 in.

weight

250 lb

Looking for similar products? Visit Product Comparison Guide

General description

The Plas-Labs controlled atmosphere anaerobic chamber has a single station and includes the 800-programmable catalyst heater. The catalyst heater reduces trace amounts of oxygen that happen to enter the main chamber and maintains incubation temperature from ambient to 42°C.

The anaerobic chamber glove box has a self-sealing quick disconnect which enables the operator to change the drying train without disturbing the internal atmosphere. The inner door on the transfer chamber opens automatically when pressure are neutralized between the main chamber and the transfer chamber.

  • Formed one piece clear acrylic top
  • 8 in. port size
  • Matched die molded thermoset white bottom
  • Two vacuum pressure pumps, one each for transfer chamber and drying-train
  • Drying-train includes polycarbonate canisters containing DesiSphere
  • All controls are illuminated
  • Bright fluorescent light system
  • White ambidextrous Hypalon® gloves
  • All clamps are adjustable to compensate for wear
  • Adjustable vacuum gauge on transfer chamber
  • Four ground key cock valves for purging
  • Transfer chamber is 12 L and 11 in. I.D.
  • Electrical outlet strip; UL & CSA approved (120 V version), hospital grade with four outlets
  • CE compliant (240 V versions)

Legal Information

DesiSphere is a trademark of Scientific Adsorbents Inc.
Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service