Z560464
Aldrich® calibrated chromatography column with solvent reservoir and fritted disc
reservoir volume 2000 mL, top joint: threaded 45/50, column volume 2000 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151816
NACRES:
NB.51
Recommended Products
material
PTFE stopcock
Joint
top joint: threaded45/50
grade
for chromatography
technique(s)
HPLC: suitable
column O.D. × effective L
76 mm × 560 mm
column volume
2000 mL
reservoir volume
2000 mL
Looking for similar products? Visit Product Comparison Guide
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service