Z285161
Glas-Col® Series O hemispherical heating mantle
for flask size, 2000 mL, AC/DC input 230 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
Recommended Products
AC/DC input
230 V (AC)
material
fabric
feature
CE compliant
for flask size 2000 mL
manufacturer/tradename
Glas-Col 100AO411(CE)
parameter
0-450 °C temp. range
output
500 W
Looking for similar products? Visit Product Comparison Guide
General description
Series O mantles are the original and the most popular heating mantles.
- Made from flexible fabrics
- Fit easily into tight spaces
- Maximum 450 °C internal operating temperature
- All mantles include a 4 ft, 2-wire cord and locking connector. A temperature controller is required for operation. The mantles cover the bottom half of single and multi-neck flasks, allowing for full view of contents.
- 115 V models are CSA compliant
- 230 V models are CE compliant
Legal Information
Glas-Col is a registered trademark of Glas-Col LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service