WHA5202125
Whatman® filter paper, Grade 202, creped
circles, diam. 125 mm (4.9 in.), pkg of 100 ea
Synonym(s):
Whatman filter, Whatman paper, Z761745, paper filter
About This Item
Recommended Products
material
circles
creped white cellulose
feature
Grade 202
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 5202-125
Whatman Article No. 28419888 (US reference)
parameter
medium flow rate
medium-fast flow rate
diam.
125 mm (4.9 in.)
thickness
0.29 mm (0.01 in.)
pore size
15-19 μm
basis weight
82 g/m2
capacity
normal loading
Looking for similar products? Visit Product Comparison Guide
General description
Grade 202 provides medium filtration speed of coarse particles. The surface is creped, hence has a greater effective filtration area than smooth surfaced filter papers of the same diameter.
Note; These papers should not be used for kjeldahl nitrogen analysis.
Features and Benefits
- Filters coarse particles
- Medium filtration speed
- Crêped for increased efficiency and filterlife compared to smooth filter papers of same diameter
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service