WHA1950209
Whatman® glass microfiber filtration funnel
capacity 200 mL , reservoir, diam. 90 mm
Synonym(s):
Z753246
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
glass microfiber
packaging
pk of 1
manufacturer/tradename
Whatman 1950-209
Whatman Article No. 28418635 (US reference)
capacity
200 mL , reservoir
200 mL
diam.
90 mm
filter diam.
90 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service