Skip to Content
Merck
All Photos(1)

Key Documents

WHA1855037

Whatman® QM-C Pre-fired Quartz Filter Paper

silica filter, filter diam. 37 mm, non-sterile, case of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105315
NACRES:
NB.24

material

silica filter

sterility

non-sterile

feature

hydrophilic

packaging

case of 100 ea

manufacturer/tradename

Cytiva 1855-037

diam.

37 mm

filter diam.

37 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

QM-C 100% quartz microfiber filter paper features low trace metals and high temperature resistance. It is well-suited for heavy metal analysis of particulate matter and sampling of acidic gases, stacks, flues and aerosols in air monitors.

  • 100% pure quartz microfiber, without any binder or organic chemicals.
  • Pre-fired filters eliminate firing step, saving time in prepartion process.
  • Air retention efficiency = 99.95% at 0.3 μm DOP.
  • Temperature resistance up to 1200°C.
  • QM-C high purity quartz microfiber filter addresses the challenge of heavy metal analysis in PM2.5/PM10 and enables customers to generate high-quality data.


It is also suitable for organic chemical analyses such as PCBs and PAHs.

Features and Benefits

  • 100% pure quartz microfiber, without any binder or organic chemicals.
  • Pre-fired filters eliminate firing step, saving time in prepartion process.
  • Air retention efficiency ≥99.95% @ 0.3 µm DOP.
  • Temperature resistance up to 1200°C.
  • Batch-specific metal report is available on the website for downloading.
  • Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter.
  • Suitable for organic chemical analyses such as PCBs and PAHs.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service