WHA18208296
Whatman® glass microfiber grade GF/A filter discs 1.6 μm pore size
white, binder free, card mounted (55 x 37.5 mm), air sampling, 100 ea, 32 mm diam
About This Item
product name
Whatman® glass microfiber filters, Grade GF/A, circles, diam. 32 mm , in holder, pack of 100
material
borosilicate glass
circles
description
GF/A grade: fast, high loading
packaging
pack of 100
manufacturer/tradename
Whatman 18208296
Whatman Article No. 28418337 (US reference)
diam.
32 mm , in holder
thickness
0.26 mm
pore size
1.6 μm
suitability
suitable for (gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Accurate suspended particulate matter analysis is critical in nuclear plants and similar environments. Whatman Grade GF/A card-mounted glass filters from Cytiva′s business are manufactured using high-quality materials to help ensure reliable results.
The GF/A card-mounted filter has dimensions of 55 mm × 37.5. Please verify that your personal air sampler supports a sample card of this size.
Grade GF/A binder-free Whatman glass fiber filters with fine particle retention, high capacity, fast flow rates for large-volume liquid and air filtration.
Features and Benefits
- Card dimensions: 55 mm × 37.5 mm
- Manufactured according to ISO9001:2008 QMS standards
- Made of high-quality borosilicate glass fibers without added binders
- Low moisture affinity and high loading capacity
- Card-mounted for use with a continuous air monitor or personal air sampler
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service