WHA10344672
Whatman® Seed testing paper
3014 Pleated Strips White, 25 double pleats, W × L 110 mm × 20 mm
Synonym(s):
Whatman filter, Z696226, filter paper, paper filter
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
material
cellulose
rectangular (pleated strips)
feature
25 double pleats
packaging
pkg of 1000 ea
manufacturer/tradename
Whatman 10344672
Whatman Article No. 28414623 (US reference)
W × L
110 mm × 20 mm
basis weight
113 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Owing to their extremely high purity Whatman seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances which could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
The better contrast of the color seed testing papers makes evaluation easier, particularly for seeds with fine white rootlets or under artificial light. This makes work easier, improves the results and saves time. The dyes which we use have been thoroughly investigated and have no influence on the growth of the seeds.
The better contrast of the color seed testing papers makes evaluation easier, particularly for seeds with fine white rootlets or under artificial light. This makes work easier, improves the results and saves time. The dyes which we use have been thoroughly investigated and have no influence on the growth of the seeds.
Features and Benefits
- Grade 3014 seed testing pleated strips for testing particularly sensitive seeds.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service