SYNF891950
Synthware™ reaction tube with glass stopcock
50 mL, joint: ST/NS 19/22
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121700
NACRES:
NB.51
material
colorless tube
glass tube
Joint
joint: ST/NS19/22
sterility
non-sterile
feature
graduations: no
Push fit
packaging
pack of 1 ea
manufacturer/tradename
Kemtech F891950
capacity
50 mL
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With an outer joint and 2 mm glass stopcock having a constant pressure retention device.
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service