Skip to Content
Merck
All Photos(1)

Key Documents

HAM238180

Hamilton® Liq-Glass lab pH electrode

glass, 1 m BNC connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

Pricing and availability is not currently available.

material

ceramic diaphragm
cylindrical HF glass membrane
glass

feature

autoclavable: no
electrode 3 M KCl electrolyte
1 m BNC connector

parameter

-10-100 °C temp. range

diam.

12 mm

immersion depth

15 mm

pH

0-14

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
HAM238000HAM238380HAM238381
feature

autoclavable: no

feature

autoclavable: no, electrode 3 M KCl electrolyte, S7 connector

feature

electrode Polisolve electrolyte, S7 connector

feature

electrode Polisolve electrolyte, 1 m BNC connector

parameter

-10-100 °C temp. range

parameter

-10-100 °C temp. range

parameter

0-60 °C temp. range

parameter

0-60 °C temp. range

diam.

12 mm

diam.

12 mm

diam.

12 mm

diam.

12 mm

immersion depth

15 mm

immersion depth

15 mm

immersion depth

10 mm

immersion depth

10 mm

pH

0-14

pH

0-14

pH

0-14

pH

0-14

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service