Skip to Content
Merck
All Photos(1)

Key Documents

CLS806015

Pyrex® centrifuge tubes with beaded rim, ungraduated

capacity 15 mL

Synonym(s):

Corning® 8060

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
conical bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 12
pack of 2

manufacturer/tradename

Corning 8060-15

availability

not available in EU

O.D. × L

17 mm × 120 mm

capacity

15 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

Formed from borosilicate glass. Stress that glass can withstand is greatly decreased by surface flaws such as scratches, chips, and cracks. Always use with correct sleeve or holder.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service