Skip to Content
Merck
All Photos(1)

Key Documents

CLS707010

Pyrex® serialized/certified measuring pipette with colored markings, class A

volume 10.0 mL, accuracy: 0.03 mL

Synonym(s):

Corning® 7070

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

glass

feature

graduation
subdivision 0.1 mL

packaging

pack of 2 ea
case of 6 ea

manufacturer/tradename

Corning 7070-10

volume measuring range

10.0 mL, accuracy: 0.03 mL

O.D. × L

10 mm × 380 mm

capacity

10.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated "to deliver".

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service