Skip to Content
Merck
All Photos(1)

Key Documents

CLS70320A50

Pyrex® VISTA round-bottom boiling flask

capacity 50 mL

Synonym(s):

boiling flask, bottom flask, round bottomed flask, Corning® 70320

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
round bottom flask
short

Joint

joint ST/NS19/38

sterility

non-sterile

feature

closure type Standard taper joint

packaging

pack of 2
case of 4

manufacturer/tradename

Corning 70320A-50

capacity

50 mL

neck size

(1)

Looking for similar products? Visit Product Comparison Guide

General description

These round bottom boiling flasks have full length outer joints, but with shorter necks. Wall thicknesses are controlled to provide balance between thermal expansion and mechanical strength for greater shock resistance.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service