CLS69429L
Pyrex® cylindrical jar, plain
O.D. × H 257 mm × 254 mm
Synonym(s):
lab jar, lab jars, laboratory jars, Corning® 6942
About This Item
Recommended Products
material
borosilicate glass bottle
clear bottle
cylindrical bottle
feature
cap: no
packaging
case of 1 ea
pack of 1 ea
manufacturer/tradename
Corning 6942-9L
availability
not available in EU (Not available in EU countries)
O.D. × H
257 mm × 254 mm
bottle neck diam.
257 mm
capacity
9.5 L
Looking for similar products? Visit Product Comparison Guide
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service