Skip to Content
Merck
All Photos(1)

Key Documents

CLS61005

Pyrex® large long-stem funnel, plain 60° angle

Synonym(s):

Corning® 6100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

manufacturer/tradename

Corning 6100-5

L

250 mm

top I.D.

122 mm

Looking for similar products? Visit Product Comparison Guide

General description

Stems are approximately 150 mm long by 15 mm O.D.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service