Skip to Content
Merck
All Photos(1)

Key Documents

CLS51395250

Pyrex® low actinic media storage bottle, graduated with screw cap

capacity 250 mL

Synonym(s):

graduated bottle, media bottle, media bottles, pyrex bottle, Corning® 51395

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

amber bottle
borosilicate glass bottle
cylindrical bottle
polypropylene cap
wide-mouth bottle

sterility

non-sterile

feature

autoclavable
cap
graduations

packaging

case of 4 ea
pack of 4 ea

manufacturer/tradename

Corning 51395-250

availability

not available in EU

bottle neck diam.

30 mm

capacity

250 mL

diam. × H

70 mm × 138 mm

fitting

45

Looking for similar products? Visit Product Comparison Guide

General description

Heavy-duty, low actinic, amber glass bottles protect light-sensitive materials. Include linerless, one-piece, autoclavable, orange PP, plug-seal caps (size GL 45) with drip-free pouring rings. Permanent, white enamel graduations and marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service