CLS4444125
Pyrex® baffled shaker flasks
flask capacity 125 mL
Synonym(s):
conical flasks, Corning® 4444
About This Item
Recommended Products
material
Delong
borosilicate glass
sterility
non-sterile
feature
cap: no
closure type Closure cap
packaging
case of 6
manufacturer/tradename
Corning 4444-125
flask capacity
125 mL
neck O.D.
(38 mm)
25 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | CLS4444500 | CLS44441L | CLS44444L |
---|---|---|---|
Delong , borosilicate glass | Delong , borosilicate glass | Delong , borosilicate glass | Delong , borosilicate glass |
Corning 4444-125 | Corning 4444-500 | Corning 4444-1L | Corning 4444-4L |
cap: no, closure type Closure cap | cap: no, closure type Closure cap | cap: no, closure type Closure cap | cap: no, closure type Closure cap |
case of 6 | case of 6 | case of 6 | case of 1 |
125 mL | 500 mL | 1000 mL | 4,000 mL |
General description
- Pyrex® baffled shaker flasks are made of optically clear borosilicate glass.
- Delong-style Erlenmeyer flasks feature three baffle indents to provide greater agitation of solutions to improve oxygen or gas transfer when used with rotary or reciprocating shakers.
- Heavy, fire-polished, long necks reduce splashing and accept two-position PP closures.
- Uniform wall thickness ensures an optimal balance between mechanical strength and thermal shock resistance.
- Includes a marking spot for convenience.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service