Skip to Content
Merck
All Photos(1)

Key Documents

CLS4442250

Pyrex® long neck culture flask

capacity 250 mL

Synonym(s):

conical flasks, Corning® 4442

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

Delong
Delong neck
borosilicate glass
flat bottom flask

sterility

non-sterile

feature

cap: no
closure type closure cap

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 4442-250

capacity

250 mL

neck O.D.

(38 mm)
38 mm

Looking for similar products? Visit Product Comparison Guide

General description

Neck is made from heavy-wall, rimless tubing and reduces the amount of splashed solution reaching the closure. Ideal for shaker cultures.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service