CLS360603LC
Pyrex® Buchner funnel with fritted disc
capacity 3,000 mL, porosity 40-60 μm
Synonym(s):
Corning® 36060
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
manufacturer/tradename
Corning 36060-3LC
capacity
3,000 mL
disc diam.
152 mm
pore size
40-60 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Especially useful where filter paper would be attacked by filtered material. Disc should not be subjected to pressure differential in excess of 1 atm. Top edge is beaded. Granular frit.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service