CLS3026250
Pyrex® class A double metric scale graduated cylinder, with blue enamel
volume 250 mL
Synonym(s):
Corning® 3026
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121805
NACRES:
NB.43
Recommended Products
feature
subdivision 2.0 mL
manufacturer/tradename
Corning 3026-250
tol. measuring range
1.0 mL
volume
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
Calibrated "to deliver".
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service