Skip to Content
Merck
All Photos(1)

Key Documents

CLS213025

Pyrex® Precision-bore Class A burette

capacity 25 mL

Synonym(s):

burette precision, burettes, Corning® 2130

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 0.10 mL

manufacturer/tradename

Corning 2130-25

tol. measuring range

0.03 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

With 2mm bore, stopcock, plug, and dustcover. Precision-bore tubing assures accuracy between any two points. Ground C glass stopcock gives precise control.

Other Notes

Class A burettes—Tolerances established by ASTM E 694 for volumetric ware, ASTM E 542 for calibration of volumetric ware, and ASTM E 287 for burettes.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service