Skip to Content
Merck
All Photos(2)

Key Documents

928801

Sigma-Aldrich

Barrel and piston

3 mL, amber, suitable for 3D bioprinters, 100/box

Synonym(s):

3D Bioprinting consumables, Syringe barrels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

description

3mL (3 cc) barrels (amber) and pistons (white) (50/box),
Barrel Diameter 11.1 mm (0.44′′), Length 73.0 mm (2.88′′)

Looking for similar products? Visit Product Comparison Guide

Application

Empty cartridges for 3D Bioprinting application. The precision fit between barrel and piston ensures consistent fluid deposit. Wiper piston improves fluid control and keeps fluid from dripping.
End and tip caps are sold separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service