Skip to Content
Merck
All Photos(1)

Key Documents

29711-U

Supelco

Watercol 1910 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.20 μm

Synonym(s):

GC column, Watercol, ionic liquid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54
Pricing and availability is not currently available.

material

fused silica

Quality Level

parameter

30-180 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Non-bonded; 1,11-di(3-hydroxyethylimidazolium)3,6,9-trioxaundecane trifluoromethanesulfonate phase

column type

capillary extremely polar

Looking for similar products? Visit Product Comparison Guide

General description

  • Application: Watercol capillary GC columns contain innovative ionic liquid stationary phases that produce a sharp peak shape for water, allowing the convenient measurement of water by GC. A sharp water peak shape allows qualitative and quantitative analysis, linear response, great sensitivity, and reproducibility. On this particular chemistry, water has a KRI of 1910 at 100 °C isothermal oven temperature.
  • USP Code: None
  • Phase: Non-bonded; 1,11-Di(3-hydroxyethylimidazolium)3,6,9-trioxaundecane trifluoromethanesulfonate
  • Temp. Limits: 30 °C to 180 °C (isothermal or programmed)

Legal Information

Watercol is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

[The significance of oxygen transport function in preserved erythrocytes for patients].
A Lun et al.
Zeitschrift fur arztliche Fortbildung, 69(19), 1001-1008 (1975-10-01)

Protocols

Watercol™ capillary GC columns contain innovative ionic liquid stationary phases that produce a sharp peak shape for water, allowing the convenient measurement of water by GC.

Using Watercol™ GC columns in conjunction with GC-BID can provide a reliable and practical option for Water determination in petrochemical feedstocks.

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

See All

Related Content

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service