Z323403
BRAND® BLAUBRAND® burette, lateral stopcock
volume 25 mL, accuracy: ±0.03 mL, clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)
Agency
according to DIN 12 700-3
feature
subdivision 0.05 mL
manufacturer/tradename
BRAND 13847
volume measuring range
25 mL, accuracy: ±0.03 mL
L
~800 mm
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Class AS, with H mark of conformity and batch number. Calibrated to deliver (TD, EX + 30sec waiting time). Schellbach stripe, ring marks at major graduations. High contrast blue enamel graduations and inscriptions.
BLAUBRAND® burettes come with one detailed batch certificate in each package.
BLAUBRAND® burettes come with one detailed batch certificate in each package.
Other Notes
BR13847 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service