Z290688
Vacuum filtration assembly funnel stems
glass membrane (support), membrane diam. 47 mm, connector for stopper
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
material
glass housing
glass membrane (support)
packaging
pkg of 1 ea
O.D. × I.D.
0.522 in. × 0.328 in.
Overall L
5 1/4 in.
membrane diam.
47 mm
stem L
3 5/8 in.
fitting
connector for stopper
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Emily Kuehn et al.
PloS one, 14(12), e0226156-e0226156 (2019-12-06)
Platynereis dumerilii is a marine segmented worm (annelid) with externally fertilized embryos and it can be cultured for the full life cycle in the laboratory. The accessibility of embryos and larvae combined with the breadth of the established molecular and
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service