Skip to Content
Merck
All Photos(2)

Documents

CLS430049

Corning® bottle-top vacuum filters

Nylon membrane, sterile, pore size 0.2 μm, membrane diam. 70 mm, funnel capacity 500 mL, case of 12

Synonym(s):

bottle top filters, laboratory filters, vacuum system filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104914
NACRES:
NB.24

material

Nylon membrane
polystyrene housing
red adapter

sterility

sterile

feature

cap: no
graduations

packaging

case of 12

manufacturer/tradename

Corning 430049

filter capacity

500 mL

funnel capacity

500 mL

membrane diam.

70 mm

neck diam.

45 mm

pore size

0.2 μm

fitting

GL 45 bottle neck

Looking for similar products? Visit Product Comparison Guide

General description

Corning square bottle-top vacuum filters are designed for use on glass or polystyrene media bottles to filter cell culture and/or tissue culture media, biological fluids and other aqueous solutions. These bottle top vacuum filters consist of a 500mL polystyrene filter funnel with a 0.2μm pore 33.2cm2 nylon membrane (NY) and a 45mm diameter polyethylene neck adaptor with hose connector.

Corning square bottle-top vacuum filter systems support a higher capacity nylon membrane (NY) membrane for greater filtering performance. These new bottle/filter systems are designed for filtering and storing cell culture and/or tissue culture media, biological fluids and other aqueous solutions.

  • Fits plastic or glass media bottles with 45mm neck sizes.
  • Nylon (NY) membranes are naturally hydrophilic, surfactant-free and offer the lowest extractables.
  • Angled hose connector simplifies vacuum line attachment.
  • Individually packaged, sterile and certified nonpyrogenic.
  • Each system has the membrane material and pore size printed on the unit and is color-coded by membrane type for easy product identification.
  • Expiration date appears on the filter funnel and shipping boxes.
  • Expiration date of the membrane is three years from the time the product is manufactured.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service