Skip to Content
Merck
All Photos(1)

Key Documents

SLGPM33RS

Millipore

Millex-GP Filter Unit (Sterile)

pore size 0.22 μm, diam. 33 mm, polyethersulfone membrane, hydrophilic, medical device

Synonym(s):

disposable syringe filter, polyethersulfone syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22
Pricing and availability is not currently available.

material

modified acrylic housing
polyethersulfone membrane

Quality Level

sterility

sterile; γ-irradiated

product line

Millex

feature

holdup volume≤ 0.1 mL
hydrophilic
FDA registered
medical device

manufacturer/tradename

Millex

parameter

10.3 bar max. inlet pressure (150 psi)
45 °C max. temp.

diam.

33 mm

filtration area

4.52 cm2

inlet to outlet H

27 mm

volume

200 mL

pore size

0.22 μm pore size

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

TheMillex-GP Filter Unit (Sterile) is a medical device intended for use as syringe filters to sterilize and/or clarify low volume solutions in direct patient care and pharmacy admixture applications.

Application

  • Clinical benefits: Removal of microorganisms, particles, precipitates, and undissolved powders larger than the membrane’s rated pore size from solutions for clinical use.
  • Hospital pharmacy: Sterile filtration and/or clarification of small volumes of protein pharmaceuticals, diagnostic imaging agents, chemotherapeutics, aqueous solutions, or water during admixture preparation.
  • Direct patient care: Sterilization and/or particulate removal from epidural and other liquid anaesthetics as well as from irrigation solutions used in ophthalmic, otic, and other surgical procedures.

Features and Benefits

  • Bidirectional support of the filter membrane
  • Removes microorganisms, particles, precipitates, and undissolved powders larger than the membrane′s rated pore size
  • Single-use, non-pyrogenic and non-toxic
  • Polyethersulfone membrane filter sealed in a modified acrylic copolymer (MMA) housing
  • Compatible with most aqueous solutions
  • CE marked and FDA registered

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service