MC0SP014H1
Millistak+® HC Pro Pod Depth Filter
C0SP, filtration area 0.014 m², Lab Scale
Synonym(s):
Millistak+ HC Pro Pod Depth Filter, C0SP media series, 0.014 m 2 surface area, 1/4 in. Hose Barb connection
About This Item
Recommended Products
Product Name
Millistak+® HC Pro Pod Depth Filter, silica filter aid, acrylic, filtration area 0.014 m2, hydrophilic
material
acrylic
polypropylene
silica filter aid
Quality Level
feature
hydrophilic
manufacturer/tradename
Millistak+®
parameter
2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
30 psid max. differential pressure (2.1 bar) at 37 °C (Reverse)
30 psid max. differential pressure (2.1 bar) at 4 °C (Forward)
30 psid max. inlet pressure (2.1 bar) at 25 °C
H
140 mm
5.5 in. (14 cm)
L
8.6 in. (22 cm)
filtration area
0.014 m2
impurities
<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
input
sample type liquid
conductivity
3.64-10.5 μS/cm at 25 °C (product water)
filter grade
C0SP
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Reduce TOC extractables and pre-use flush volume requirements by 50%
- No beta glucans to interfere with limulous amoebocyte lysate (LAL) testing for bacterial endotoxins
Lot to lot consistency for successful development and implementation of robust clarification processes
Depth filter media formulation & design
- Provide as much as two times the filtration capacity with equivalent filter retention properties over commercial DE-based benchmarks
- Improved HCP impurity clearance
Disposable Pod device
- Flexible, modular format offers scalability from 5 to 12,000 liters or more
- Robust device format; easy to use and set up
Specifications
Preparation Note
1 autoclave cycle of 60 min @ 123 ºC, filtration performance may be impacted. Recommended for post use contamination only.
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service