SLW443340
Pyrex® Dropping funnel
graduated, PTFE key, with cone, 100 mL
Synonym(s):
Pyrex, SciLabware 443340
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
material
PTFE key
Joint
joint 19/26
feature
graduated
graduations 2 mL
manufacturer/tradename
443340
SciLabware
capacity
100 mL
100 mL
stopcock bore
1.5 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4800, Type 4
- With interchangeable PTFE key for grease free performance
- Double graduated scale showing volume of liquid contained/delivered
- Stem inside cone for easy fitting to Quickfit® assemblies
- Graduations in white enamel
Legal Information
PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service