Skip to Content
Merck
All Photos(1)

Documents

G001419

HPLC Analysis of Vitamins, Fat Soluble (D2 and D3), on Discovery® HS C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery HS C18, 15 cm × 4.6 mm I.D., 3 μm particles (569252-U)
mobile phase: 100% acetonitrile
flow rate: 0.8 mL/min
column temp.: 30 °C
detector: UV, 290 nm
injection: 10 μL
sample: 50 μg/mL each analyte

suitability

application for HPLC

application(s)

clinical
vitamins, nutraceuticals, and natural products

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ergocalciferol (D2), analytical standard
    Cholecalciferol (D3), analytical standard

analytical column

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service