Skip to Content
Merck
All Photos(1)

Key Documents

FWMS01800

Millipore

PTFE Membrane Filter, 0.45 μm Pore Size

Millipore, filter diam. 18 mm, hydrophobic

Synonym(s):

Milliseal Membrane Seal, PTFE, 18 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
pore size:
0.45 μm pore size
material:
PTFE membrane
plain filter
white filter
feature:
hydrophobic
filter diam.:
18 mm
thickness:
0.2 mm
Pricing and availability is not currently available.

material

PTFE membrane
plain filter
white filter

feature

hydrophobic

manufacturer/tradename

Millipore

filter diam.

18 mm

thickness

0.2 mm

matrix

Milliseal

pore size

0.45 μm pore size

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Legal Information

Milliseal is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service