Z690473
Ace all-PTFE filter reactor assembly
capacity 500 mL, joint: ST/NS 24/40
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103817
NACRES:
NB.51
Recommended Products
Joint
joint: ST/NS24/40
manufacturer/tradename
Ace Glass 6390-05
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These PTFE filter reactors can be used for fluorine chemistry and with strong alkaline compounds that can etch glass. The head, head joints, body, stirrer-bearing, bottom filter assembly with valve, and stirring shaft with agitator are all PTFE. Even the O-Rings are PTFE encapsulated. The filter supports are polypropylene. The bottom filter assembly is either #50 or #80 Ace-Thred and threads in/out for easy capture of filtrate, or for cleaning. A Halar® coated stainless steel internal coil is included (in the 1 L size) for heating or cooling the contents. IKA RW 20 over head stirrer recommended.
Legal Information
Halar is a registered trademark of Solvay Group
replacement part
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service