Skip to Content
Merck
All Photos(1)

Documents

Z246298

Inconel® crucible

low form, capacity 55 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

H

43 mm

capacity

55 mL

thickness

0.040 in.

top diam.

47 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made of nickel-chromium-iron alloy 601 for resistance to corrosion, high temperature, carbonization or sulfidation, and oxidation in the 1,000 to 1,200°C range. Retains mechanical strength at elevated temperature.

Suitable for use in determining moisture, volatiles, fixed-carbon and ash in most coal and coke products, or wood pulp or fiber. Also suitable for drying and ashing biological materials whose residues are soluble in dilute acid or alkali for subsequent analysis.

Not for trace-level determinations of nickel, chromium, or iron.

Legal Information

Inconel is a registered trademark of Special Metals Corporation

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service