The smallest size tube that this item can hold is 5mL. There is not a Flexible Multi-Tube Rack that is made for microtubes.
HS120188
Adapt-a-Rack® Flexible Multi-Tube Rack
for tubes, 5 ‑ 50 mL, white, pk of 2
About This Item
Recommended Products
material
white POM
feature
for tubes 5 ‑ 50 mL
Holds 4 x 12-30 mm tubes
Holds 4 x 5-50 mL tubes
packaging
pk of 2
manufacturer/tradename
Heathrow Scientific HS120188
L × W × H
18.1 × 5.6 × 7.6 cm
size diam.
4 wells × 12-30 mm
color
white
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- made from POM
- racks can be linked together for additional holding capacity
- open sides allow for label viewing
- flat base to hold tubes upright
- linked racks should be supported underneath when carrying
- available in soldi or a combination of colors for easy coding indentification
- autoclavable
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Do you also have adapt a rack for microtubes? (1,5 ml- 2ml) or with some sort of silicone or rubber support, in order for them not to fall off?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service