XX803GS25
Tubing for Easy-Load Pump, 1/2 in. ID, silicone
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151800
eCl@ss:
32031690
Recommended Products
material
silicone
Quality Level
manufacturer/tradename
Pellicon®
parameter
1.7 bar max. inlet pressure (25 psi)
L
7.6 m (25 ft)
diam.
0.5 cm
Related Categories
Preparation Note
Sterilization Method
Autoclavable
Autoclavable
Legal Information
Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service