Skip to Content
Merck
All Photos(2)

Key Documents

LSWP02500

Millipore

PTFE Membrane Filter, 5.0 μm Pore Size

Mitex, filter diam. 25 mm, hydrophobic, white

Synonym(s):

Hydrophobic Polytetrafluoroethylene membrane filter discs, Mitex Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

PTFE membrane
plain filter
white filter

Quality Level

Agency

in accordance with NIOSH 2011

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore
Mitex

parameter

260 °C max. temp.
70 mL/min-cm2 water flow rate
9 L/min-cm2 air flow rate

filter diam.

25 mm

thickness

170 μm

color

white

matrix

Mitex

pore size

5.0 μm pore size
60 % porosity

bubble point

≥0.06 bar, ethanol at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: LSWP
Filter Type: Screen filter
Mitex PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex membrane is hydrophobic.

Features & Benefits:
•Broad chemical compatibility
•Biologically and chemically inert
•Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)

Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA

Application

  • Clarifying acids, bases and cryogenic fluids
  • Clarifying propellants
  • Isolating RNA
  • Air monitoring

Legal Information

Mitex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service