Skip to Content
Merck
All Photos(1)

Documents

Z285323

Sigma-Aldrich

Glas-Col® Series TM reaction flask mantle

for flask size, 2000 mL, for ACE flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

115 V

feature

CSA approved
for flask size 2000 mL

manufacturer/tradename

Glas-Col 100B-TM566

availability

not available in EU

output

450 watts

Looking for similar products? Visit Product Comparison Guide

General description

Provides even heat for reaction kettles – ideal for resinous materials. Order heating mantle corresponding to flask manufacturer and size. Reaction flask not included.
  • Not CE compliant

Other Notes

Must be used with power controller.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service