Skip to Content
Merck
All Photos(1)

Key Documents

SLW718234

Pyrex® Mortar

100 mL

Synonym(s):

Pyrex, SciLabware 718234

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

manufacturer/tradename

718234
SciLabware

H

60 mm

O.D.

80 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from Pyrex borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • For use with Pyrex Pestle
  • Ideal for preparing compounds, mixing and grinding powders

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service