Skip to Content
Merck
All Photos(1)

Key Documents

SLW3212/18

Pyrex® Mixing cylinder, class A

2000 mL

Synonym(s):

Pyrex, SciLabware 3212/18

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

polyethylene stopper

Joint

joint stopper45/40

feature

graduations 20.0 mm

manufacturer/tradename

3212/18
SciLabware

H

545 mm

capacity

2000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Printed with a batch code for a downloadable batch certificate
  • Manufactured from chemically resistant Pyrex borosilicate glass
  • Graduations in white enamel for improved visibility with dark coloured solutions
  • Supplied with polyethylene stopper
  • Robust hexagonal glass foot

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service