SLW3212/06WC
Pyrex® Mixing cylinder, class A, works certified
25 mL
Synonym(s):
Pyrex, SciLabware 3212/06WC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
material
polyethylene stopper
Joint
joint stopper14/23
feature
graduations 0.5 mm
manufacturer/tradename
3212/06WC
SciLabware
H
193 mm
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4788
- Calibrated to Class A tolerances
- Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
- Conformity ′H′ certified
- Printed with individual serial number for batch certification
- Manufactured from chemically resistant Pyrex borosilicate glass with hexagonal glass
- Graduations in white enamel for improved visibility with dark coloured solutions
- Supplied with polyethylene stopper
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service