DWK986701
WHEATON® liquid scintillation vial with attached foil lined PP cap, glass
lips on vial transparent high-density polyethylene bottle, capacity (20 mL), screw cap
Synonym(s):
986701
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
lips on vial transparent high-density polyethylene bottle
metal foil liner
white polypropylene cap
feature
with cap
packaging
case of 500 ea individual cells in trays of 100
manufacturer/tradename
WHEATON® 986701
bottle diam. × H × W
(27 mm) (61 mm) (302 mm)
capacity
(20 mL)
fitting
22-400 neck
22-400
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- High-density polyethylene bottle made of low potassium borosilicate glass or polyethylene terephthalate or high-density polyethylene contains white polypropylene screw cap
- Background counts are consistent and low; ultraviolet transmission is high
- Available with cap attached, caps packed separately or without cap
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service