BR780751
BRAND® micro tube with bulk screw cap and silicone sealing
capacity 1.5 mL, self-standing bottom, sterile
Synonym(s):
Micro Tubes with Screw caps, Microcentrifuge Tubes, Screw caps, Tubes
About This Item
Recommended Products
material
colorless tube
polyethylene cap
polypropylene tube
self-standing bottom
sterility
sterile
feature
RNase and DNase free
graduations
packaging
pack of 500 ea
manufacturer/tradename
BRAND 780751
capacity
1.5 mL
tube diam.
13 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- With matte label field
- Application: -196 °C to 121 °C
- Sterility/SAL (Sterility Assurance Level) 10-3
- BIO-CERT® PCR QUALITY: Free of human DNA, RNase, DNase, Pyrogens and PCR-Inhibitors
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service