The PEEK tubing 54995 is available in a coil and comes in the following variations:
- 54994: 10FT PEEK TUBING, 1/16IN X .055IN ID, NATURAL
- 54995: 10FT PEEK TUBING, 1/8IN X .062IN ID, NATURAL
- Z227307: 10FT PEEK TUBING, 1/16IN X .005IN ID, RED
- Z226661: 10FT PEEK TUBING, 1/16IN X .010IN ID, BLUE
- Z227293: 10FT PEEK TUBING, 1/16IN X .020IN ID, ORANGE
- Z226688: 10FT PEEK TUBING, 1/16IN X .007IN ID, YELLOW
- Z226955: 10FT PEEK TUBING, 1/16IN X .030IN ID, GREEN
54994
PEEK Tubing
L × O.D. × I.D. 10 ft × 1/16 in. × 0.055 in., natural, max. pressure 1000 psi
About This Item
Recommended Products
parameter
1000 psi max. pressure
L × O.D. × I.D.
10 ft × 1/16 in. × 0.055 in.
color
natural
Looking for similar products? Visit Product Comparison Guide
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Does this material come in a roll or is it a stand alone tube?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service