Z331619
BRAND® Erlenmeyer flask, wide-neck, screw cap, PP
capacity 50 mL
Synonym(s):
conical flasks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
eCl@ss:
32040501
NACRES:
NB.43
Recommended Products
material
flat bottom
polypropylene
wide-neck
Joint
joint ST/NS34/35
joint neckGL 40
sterility
non-sterile
feature
closure type Screw cap
with cap
packaging
case of 6
manufacturer/tradename
BRAND 93170
O.D. × H
52 mm × 90 mm
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
High clarity. With graduations. Threaded neck with standard ground socket.
Other Notes
Browse all Erlenmeyer flasks
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service